Check Availability
  • FABORY 

    Eye Bolt, Carbon Steel 4.6, M20x150, PK5

  • Item # 38DK15
  • Mfr. Model # M16180.200.0150
Eye Bolt, Carbon Steel 4.6, M20x150, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DK15
Mfr. Model # M16180.200.0150
UNSPSC #31161610
Shipping Weight 5.04 lbs
Country of Origin Taiwan *
Item Eye Bolt
System of Measurement Metric
Material Low Carbon Steel 4.6
Finish Plain
Thread Size M20x2.50
Thread Length 52mm
Eye Inside Dia. 18.0mm
Eye Outside Dia. 40.0mm
Length from Ream Center 150.0mm
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In