Check Availability
  • FABORY 

    Eye Bolt, Steel, M5x68

  • Item # 38C902
  • Mfr. Model # M16000.480.0001
Eye Bolt, Steel, M5x68
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tighten this eyebolt flush against a bearing surface to help ensure stability in vertical lifting operations.
Show More Close
 

Technical Specifications

Item # 38C902
Mfr. Model # M16000.480.0001
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 13.75 lbs
Country of Origin Taiwan *
Item Lifting Eye Bolt
System of Measurement Metric
Eyebolt Type Lift with Shoulder
Material Steel
Finish Plain
Thread Size M5x5.0
Thread Length 68.0mm
Shank Dia. 48.0mm
Shank Length 68.0mm
Shoulder Dia. 100.00mm
Shoulder Length 78.00mm
Eye Inside Dia. 90.0mm
Eye Outside Dia. 168.0mm
Overall Length 236.0mm
Length from Ream Center 68.0mm
Working Load Limit 8600kg
* This product's country of origin is subject to change

Welcome Sign In