Check Availability
  • FABORY 

    External Retaining Ring, For Shaft Dia. 5/8", Carbon Steel, 50 PK

  • Item # 41MJ47
  • Mfr. Model # U36000.062.0001
External Retaining Ring, For Shaft Dia. 5/8", Carbon Steel, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41MJ47
Mfr. Model # U36000.062.0001
UNSPSC #31163202
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Retaining Ring
Type External
Material Carbon Steel
Finish Plain
For Shaft Dia. 5/8"
Free I.D. 0.579"
Thickness 0.035"
Fits Groove Dia. 0.588"
Fits Groove Width 0.039"
Meets/Exceeds SAE 1060-1090
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In