Check Availability
  • FABORY 

    Cylindrical Socket Head Cap Screw, M2-0.40, Steel, Alloy Steel, Black Oxide, 8mm Length

  • Item # 42GD59
  • Mfr. Model # L07000.020.0008
Cylindrical Socket Head Cap Screw,  M2-0.40,  Steel,  Alloy Steel,  Black Oxide,  8mm Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GD59
Mfr. Model # L07000.020.0008
UNSPSC #31161501
Shipping Weight 22.01 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size M2-0.40
Length 8mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 1.50mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 8mm
Head Height 2mm
Thread Dia. M2
Head Dia. 3mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C39 to C44
Min. Tensile Strength 1200 N/mm2
Fastener Industry Standards DIN 912
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In