Check Availability
  • Socket Head Cap Screws
  • FABORY 

    Cylindrical Socket Head Cap Screw, M8-1.25, Steel, Class 8.8, Zinc Plated, 60mm Length, PK 400

  • Item # 164M99
  • Mfr. Model # L07160.080.0060
Cylindrical Socket Head Cap Screw,  M8-1.25,  Steel,  Class 8.8,  Zinc Plated,  60mm Length,  PK 400
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164M99
Mfr. Model # L07160.080.0060
UNSPSC #31161518
Shipping Weight 25.485 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Class 8.8
Dia./Thread Size M8-1.25
Length 60mm
Fastener Finish Zinc Plated
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 6mm
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 35mm
Head Height 8.00mm
Thread Dia. M8
Head Dia. 13mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C22 to C34
Min. Tensile Strength 800 N/mm2
Fastener Industry Standards DIN 912
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In