Check Availability
  • FABORY 

    Closed End Rivet, Domed Head, Steel Mandrel, 0.375" L, 5/32" Rivet Dia., 500 PK

  • Item # 32MM99
  • Mfr. Model # U33610.015.0052
Closed End Rivet, Domed Head, Steel Mandrel, 0.375" L, 5/32" Rivet Dia., 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Blind rivets have 2 parts: the rivet and the mandrel. The rivet fastens to the materials, and the mandrel is used to set the rivet and then is discarded.
Show More Close
 

Technical Specifications

Item # 32MM99
Mfr. Model # U33610.015.0052
UNSPSC #31162201
Catalog Page 2132
Shipping Weight 2.0 lbs
Country of Origin Taiwan *
Item Blind Rivet
Rivet Style Closed End Rivet
Blind Rivet Type Closed End
Rivet Head Style Domed
Rivet Body Material Aluminum
Mandrel Material Steel
Rivet Dia. 5/32"
Rivet Length 0.375"
Grip Range 0.063" to 0.125"
Head Dia. 0.296" to 0.328"
Head Height 0.065"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Number 52
Rivet Standards IFI 126
Rivet Grade 19
Single Shear Strength (Lbs.) 350
Tensile Strength (Lb.) 480
* This product's country of origin is subject to change

Compliance and Restrictions