Check Availability
  • FABORY 

    Blind Rivet, Countersunk Head, Stainless Steel Mandrel, 0.425" L, 5/32" Rivet Dia., 500 PK

  • Item # 32MM61
  • Mfr. Model # U34184.015.0054
Blind Rivet, Countersunk Head, Stainless Steel Mandrel, 0.425" L, 5/32" Rivet Dia., 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32MM61
Mfr. Model # U34184.015.0054
UNSPSC #31162201
Shipping Weight 2.68 lbs
Country of Origin Taiwan *
Item Blind Rivet
Rivet Style Blind Rivet
Blind Rivet Type Open End
Rivet Head Style Countersunk
Rivet Body Material Stainless Steel
Mandrel Material Stainless Steel
Rivet Dia. 5/32"
Rivet Length 0.425"
Grip Range 0.188" to 0.250"
Head Dia. 0.268" to 0.294"
Head Height 0.051"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Number 54
Rivet Standards IFI 114
Rivet Grade 51
Single Shear Strength (Lbs.) 650
Tensile Strength (Lb.) 820
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close