Check Availability
  • FABORY 

    Blind Rivet, Domed Head, Steel Mandrel, 0.300" L, 5/32" Rivet Dia., 500 PK

  • Item # 32ML21
  • Mfr. Model # U34130.015.0052
Blind Rivet, Domed Head, Steel Mandrel, 0.300" L, 5/32" Rivet Dia., 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Blind rivets have 2 parts: the rivet and the mandrel. The rivet fastens to the materials, and the mandrel is used to set the rivet and then is discarded.
Show More Close
 

Technical Specifications

Item # 32ML21
Mfr. Model # U34130.015.0052
UNSPSC #31162201
Catalog Page 2131
Shipping Weight 2.45 lbs
Country of Origin Taiwan *
Item Blind Rivet
Rivet Style Blind Rivet
Blind Rivet Type Open End
Rivet Head Style Domed
Rivet Body Material Steel
Mandrel Material Steel
Rivet Dia. 5/32"
Rivet Length 0.300"
Grip Range 0.063" to 0.125"
Head Dia. 0.296" to 0.328"
Head Height 0.050"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Number 52
Rivet Standards IFI 114
Rivet Grade 30
Single Shear Strength (Lbs.) 370
Tensile Strength (Lb.) 470
* This product's country of origin is subject to change

Compliance and Restrictions