Check Availability
  • FABORY 

    Blind Rivet, Domed Head, Steel Mandrel, 0.300" L, 5/32" Rivet Dia., 500 PK

  • Item # 32MK68
  • Mfr. Model # U34121.015.0052
Blind Rivet, Domed Head, Steel Mandrel, 0.300" L, 5/32" Rivet Dia., 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Blind rivets have 2 parts: the rivet and the mandrel. The rivet fastens to the materials, and the mandrel is used to set the rivet and then is discarded.
Show More Close
 

Technical Specifications

Item # 32MK68
Mfr. Model # U34121.015.0052
UNSPSC #31162201
Catalog Page 2132
Shipping Weight 2.0 lbs
Country of Origin Taiwan *
Item Blind Rivet
Rivet Style Blind Rivet
Blind Rivet Type Open End
Rivet Head Style Domed
Rivet Body Material Aluminum
Mandrel Material Steel
Rivet Dia. 5/32"
Rivet Length 0.300"
Grip Range 0.063" to 0.125"
Head Dia. 0.296" to 0.328"
Head Height 0.050"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Number 52
Rivet Standards IFI 114
Rivet Grade 19
Single Shear Strength (Lbs.) 260
Tensile Strength (Lb.) 350
* This product's country of origin is subject to change

Compliance and Restrictions