Check Availability
  • FABORY 

    Blind Rivet, Countersunk Head, Steel Mandrel, 0.675" L, 5/32" Rivet Dia., 500 PK

  • Item # 32MK47
  • Mfr. Model # U34120.015.0058
Blind Rivet, Countersunk Head, Steel Mandrel, 0.675" L, 5/32" Rivet Dia., 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32MK47
Mfr. Model # U34120.015.0058
UNSPSC #31162201
Shipping Weight 2.499 lbs
Country of Origin Varies *
Item Blind Rivet
Rivet Style Blind Rivet
Blind Rivet Type Open End
Rivet Head Style Countersunk
Rivet Body Material Aluminum
Mandrel Material Steel
Rivet Dia. 5/32"
Rivet Length 0.675"
Grip Range 0.376" to 0.500"
Head Dia. 0.268" to 0.294"
Head Height 0.040"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Number 58
Rivet Standards IFI 114
Rivet Grade 19
Single Shear Strength (Lbs.) 260
Tensile Strength (Lb.) 350
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close