Check Availability
  • FABORY 

    Blind Rivet, Large Flanged Head, Steel Mandrel, 0.661" L, 5/32" Rivet Dia., 4500 PK

  • Item # 164C44
  • Mfr. Model # B34126.015.5688
Blind Rivet, Large Flanged Head, Steel Mandrel, 0.661" L, 5/32" Rivet Dia., 4500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164C44
Mfr. Model # B34126.015.5688
UNSPSC #31162201
Shipping Weight 22.36 lbs
Country of Origin Varies *
Item Blind Rivet
Rivet Style Blind Rivet
Blind Rivet Type Open End
Rivet Head Style Large Flanged
Rivet Body Material Aluminum
Mandrel Material Steel
Rivet Dia. 5/32"
Rivet Length 0.661"
Grip Range 0.315" to 0.500"
Head Dia. 0.448" to 0.488"
Head Height 0.075"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Standards Not Listed
Single Shear Strength (Lbs.) 224
Tensile Strength (Lb.) 359
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close