Check Availability
  • FABORY 

    Blind Rivet, Domed Head, Stainless Steel Mandrel, 0.661" L, 5/32" Rivet Dia., 5000 PK

  • Item # 164A85
  • Mfr. Model # B34127.015.5688
Blind Rivet, Domed Head, Stainless Steel Mandrel, 0.661" L, 5/32" Rivet Dia., 5000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164A85
Mfr. Model # B34127.015.5688
UNSPSC #31162201
Shipping Weight 22.16 lbs
Country of Origin Varies *
Item Blind Rivet
Rivet Style Blind Rivet
Blind Rivet Type Open End
Rivet Head Style Domed
Rivet Body Material Aluminum
Mandrel Material Stainless Steel
Rivet Dia. 5/32"
Rivet Length 0.661"
Grip Range 0.315" to 0.500"
Head Dia. 0.296" to 0.328"
Head Height 0.050"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Standards Not Listed
Single Shear Strength (Lbs.) 224
Tensile Strength (Lb.) 359
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close