Check Availability
  • FABORY 

    Blind Rivet, Domed Head, Steel Mandrel, 0.472" L, 5/32" Rivet Dia., 6000 PK

  • Item # 164A70
  • Mfr. Model # B34125.015.5355
Blind Rivet, Domed Head, Steel Mandrel, 0.472" L, 5/32" Rivet Dia., 6000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164A70
Mfr. Model # B34125.015.5355
UNSPSC #31162201
Shipping Weight 23.44 lbs
Country of Origin Taiwan *
Item Blind Rivet
Rivet Style Blind Rivet
Blind Rivet Type Open End
Rivet Head Style Domed
Rivet Body Material Aluminum
Mandrel Material Steel
Rivet Dia. 5/32"
Rivet Length 0.472"
Grip Range 0.126" to 0.315"
Head Dia. 0.296" to 0.328"
Head Height 0.050"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Standards Not Listed
Single Shear Strength (Lbs.) 224
Tensile Strength (Lb.) 359
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close