Check Availability
  • FABORY 

    Blind Rivet, Domed Head, Stainless Steel Mandrel, 0.562" L, 5/32" Rivet Dia., 4500 PK

  • Item # 164A53
  • Mfr. Model # B33670.015.0055
Blind Rivet, Domed Head, Stainless Steel Mandrel, 0.562" L, 5/32" Rivet Dia., 4500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164A53
Mfr. Model # B33670.015.0055
UNSPSC #31162201
Shipping Weight 23.81 lbs
Country of Origin Varies *
Item Blind Rivet
Rivet Style Blind Rivet
Blind Rivet Type Closed End
Rivet Head Style Domed
Rivet Body Material Stainless Steel
Mandrel Material Stainless Steel
Rivet Dia. 5/32"
Rivet Length 0.562"
Grip Range 0.251" to 0.312"
Head Dia. 0.272" to 0.331"
Head Height 0.067"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Number 55
Rivet Standards Not Listed
Rivet Grade 51
Single Shear Strength (Lbs.) 673
Tensile Strength (Lb.) 785
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close