Check Availability
  • FABORY 

    Blind Rivet, Countersunk Head, Steel Mandrel, 0.675" L, 5/32" Rivet Dia., 5500 PK

  • Item # 164A38
  • Mfr. Model # B33620.015.0056
Blind Rivet, Countersunk Head, Steel Mandrel, 0.675" L, 5/32" Rivet Dia., 5500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These blind rivets can be fully installed in a joint on just one side of a structure, where it is "blind" to the opposing side.
Show More Close
 

Technical Specifications

Item # 164A38
Mfr. Model # B33620.015.0056
UNSPSC #31162201
Shipping Weight 22.29 lbs
Country of Origin Taiwan *
Item Blind Rivet
Rivet Style Blind Rivet
Blind Rivet Type Closed End
Rivet Head Style Countersunk
Rivet Body Material Aluminum
Mandrel Material Steel
Rivet Dia. 5/32"
Rivet Length 0.675"
Grip Range 0.313" to 0.375"
Head Dia. 0.296" to 0.328"
Head Height 0.051"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Number 56
Rivet Standards IFI 126
Rivet Grade 19
Single Shear Strength (Lbs.) 350
Tensile Strength (Lb.) 480
* This product's country of origin is subject to change

Compliance and Restrictions