Check Availability
  • FABORY 

    Blind Rivet, Countersunk Head, Steel Mandrel, 0.487" L, 5/32" Rivet Dia., 6500 PK

  • Item # 164A35
  • Mfr. Model # B33620.015.0053
Blind Rivet, Countersunk Head, Steel Mandrel, 0.487" L, 5/32" Rivet Dia., 6500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164A35
Mfr. Model # B33620.015.0053
UNSPSC #31162201
Shipping Weight 22.1 lbs
Country of Origin Varies *
Item Blind Rivet
Rivet Style Blind Rivet
Blind Rivet Type Closed End
Rivet Head Style Countersunk
Rivet Body Material Aluminum
Mandrel Material Steel
Rivet Dia. 5/32"
Rivet Length 0.487"
Grip Range 0.126" to 0.187"
Head Dia. 0.296" to 0.328"
Head Height 0.051"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Number 53
Rivet Standards IFI 126
Rivet Grade 19
Single Shear Strength (Lbs.) 350
Tensile Strength (Lb.) 480
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close