Check Availability
  • FABORY 

    Blind Rivet, Domed Head, Aluminum Mandrel, 0.562" L, 5/32" Rivet Dia., 11000 PK

  • Item # 164A02
  • Mfr. Model # B33600.015.0055
Blind Rivet, Domed Head, Aluminum Mandrel, 0.562" L, 5/32" Rivet Dia., 11000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These blind rivets can be fully installed in a joint on just one side of a structure, where it is "blind" to the opposing side.
Show More Close
 

Technical Specifications

Item # 164A02
Mfr. Model # B33600.015.0055
UNSPSC #31162201
Shipping Weight 22.32 lbs
Country of Origin Taiwan *
Item Blind Rivet
Rivet Style Blind Rivet
Blind Rivet Type Closed End
Rivet Head Style Domed
Rivet Body Material Aluminum
Mandrel Material Aluminum
Rivet Dia. 5/32"
Rivet Length 0.562"
Grip Range 0.251" to 0.312"
Head Dia. 0.296" to 0.328"
Head Height 0.065"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Number 55
Rivet Standards IFI 126
Rivet Grade 9
Single Shear Strength (Lbs.) 130
Tensile Strength (Lb.) 160
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In