Check Availability
  • FABORY 

    Blind Rivet, Domed Head, Steel Mandrel, 0.925" L, 5/32" Rivet Dia., 3000 PK

  • Item # 163Y78
  • Mfr. Model # B34130.015.0512
Blind Rivet, Domed Head, Steel Mandrel, 0.925" L, 5/32" Rivet Dia., 3000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 163Y78
Mfr. Model # B34130.015.0512
UNSPSC #31162201
Shipping Weight 23.09 lbs
Country of Origin Varies *
Item Blind Rivet
Rivet Style Blind Rivet
Blind Rivet Type Open End
Rivet Head Style Domed
Rivet Body Material Steel
Mandrel Material Steel
Rivet Dia. 5/32"
Rivet Length 0.925"
Grip Range 0.626" to 0.750"
Head Dia. 0.296" to 0.328"
Head Height 0.050"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Number 512
Rivet Standards IFI 114
Rivet Grade 30
Single Shear Strength (Lbs.) 370
Tensile Strength (Lb.) 470
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close