Check Availability
  • FABORY 

    Blind Rivet, Large Flanged Head, Steel Mandrel, 0.425" L, 5/32" Rivet Dia., 5000 PK

  • Item # 163Y51
  • Mfr. Model # B34122.015.0054
Blind Rivet, Large Flanged Head, Steel Mandrel, 0.425" L, 5/32" Rivet Dia., 5000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 163Y51
Mfr. Model # B34122.015.0054
UNSPSC #31162201
Shipping Weight 23.57 lbs
Country of Origin Varies *
Item Blind Rivet
Rivet Style Blind Rivet
Blind Rivet Type Open End
Rivet Head Style Large Flanged
Rivet Body Material Aluminum
Mandrel Material Steel
Rivet Dia. 5/32"
Rivet Length 0.425"
Grip Range 0.188" to 0.250"
Head Dia. 0.448" to 0.488"
Head Height 0.075"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Number 54
Rivet Standards IFI 114
Rivet Grade 19
Single Shear Strength (Lbs.) 260
Tensile Strength (Lb.) 350
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close