Check Availability
  • FABORY 

    Blind Rivet, Large Flanged Head, Aluminum Mandrel, 0.550" L, 5/32" Rivet Dia., 9000 PK

  • Item # 163X68
  • Mfr. Model # B33191.015.0056
Blind Rivet, Large Flanged Head, Aluminum Mandrel, 0.550" L, 5/32" Rivet Dia., 9000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 163X68
Mfr. Model # B33191.015.0056
UNSPSC #31162201
Shipping Weight 23.18 lbs
Country of Origin Taiwan *
Item Blind Rivet
Rivet Style Blind Rivet
Blind Rivet Type Open End
Rivet Head Style Large Flanged
Rivet Body Material Aluminum
Mandrel Material Aluminum
Rivet Dia. 5/32"
Rivet Length 0.550"
Grip Range 0.313" to 0.375"
Head Dia. 0.448" to 0.488"
Head Height 0.075"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Number 56
Rivet Standards IFI 114
Rivet Grade 11
Single Shear Strength (Lbs.) 190
Tensile Strength (Lb.) 230
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close