Check Availability
  • FABORY 

    Blind Rivet, Domed Head, Aluminum Mandrel, 0.800" L, 5/32" Rivet Dia., 8500 PK

  • Item # 163X45
  • Mfr. Model # B33190.015.0510
Blind Rivet, Domed Head, Aluminum Mandrel, 0.800" L, 5/32" Rivet Dia., 8500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 163X45
Mfr. Model # B33190.015.0510
UNSPSC #31162201
Shipping Weight 23.11 lbs
Country of Origin Varies *
Item Blind Rivet
Rivet Style Blind Rivet
Blind Rivet Type Open End
Rivet Head Style Domed
Rivet Body Material Aluminum
Mandrel Material Aluminum
Rivet Dia. 5/32"
Rivet Length 0.800"
Grip Range 0.501" to 0.625"
Head Dia. 0.296" to 0.328"
Head Height 0.050"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Number 510
Rivet Standards IFI 114
Rivet Grade 11
Single Shear Strength (Lbs.) 190
Tensile Strength (Lb.) 230
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close