Check Availability
  • Socket Head Cap Screws
  • FABORY 

    Cylindrical Socket Head Cap Screw, 9/16"-18, Steel, Alloy Steel, Black Oxide, 5-1/2" Length

  • Item # 42JE05
  • Mfr. Model # B07040.056.0550
Cylindrical Socket Head Cap Screw,  9/16"-18,  Steel,  Alloy Steel,  Black Oxide,  5-1/2" Length
Qty
  • Sale Price
    $3,663.90 / pkg. of 50
    Web Price $4,,071.00
    Offer Ends 11/07/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JE05
Mfr. Model # B07040.056.0550
UNSPSC #31161501
Shipping Weight 20.51 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size 9/16"-18
Length 5-1/2"
Fastener Finish Black Oxide
Fastener Thread Type UNF (Fine)
Drive Type Hex Socket
Drive Size 3/8"
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 1-1/2"
Head Height 9/16"
Thread Dia. 9/16"
Head Dia. 27/32"
Temp. Range -58 Degrees F to 302 Degrees F
Rockwell Hardness C37 to C45
Min. Tensile Strength 170,000 to 180,000 psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In