Check Availability
  • FABORY 

    9/16"-12x3 ft., Threaded Rod, Steel, B7, Plain

  • Item # 19NT56
  • Mfr. Model # U22180.056.3600
9/16"-12x3 ft., Threaded Rod, Steel, B7, Plain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19NT56
Mfr. Model # U22180.056.3600
UNSPSC #31161618
Shipping Weight 2.05 lbs
Country of Origin Taiwan *
Item Threaded Rod
System of Measurement Inch
Basic Material Steel
Material Grade B7
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 9/16"-12
Length 3 ft.
Fastener Thread Type UNC (Coarse)
Temp. Range (F) -58 Degrees to 302 Degrees
Yield Strength (PSI) 95,000
Tensile Strength 115,000 to 125,000 psi
Rockwell Hardness C35
Meets/Exceeds ASME B18.31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms