Check Availability
  • FABORY 

    9/16-12, Plain Finish, 316 Stainless Steel, Right Hand, IFI-100/107, PK10

  • Item # 29DU43
  • Mfr. Model # U55915.056.0001
9/16-12, Plain Finish, 316 Stainless Steel, Right Hand, IFI-100/107, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29DU43
Mfr. Model # U55915.056.0001
UNSPSC #31161716
Shipping Weight 0.54 lbs
Country of Origin Taiwan *
Item Lock Nut
System of Measurement Inch
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 9/16-12
Material Grade 316
Nut Standards IFI-100/107
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close