Check Availability
  • FABORY 

    #8-32 Machine Screw, 18-8 (304) Stainless Steel, 2-1/4" L, 100 PK

  • Item # 31KH64
  • Mfr. Model # U51120.016.0225
#8-32 Machine Screw, 18-8 (304) Stainless Steel, 2-1/4" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31KH64
Mfr. Model # U51120.016.0225
UNSPSC #31161504
Shipping Weight 1.16 lbs
Country of Origin Varies *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 (304) Stainless Steel
Length 2-1/4"
Drive Type Slotted
Finish Plain
Dia./Thread Size #8-32
Driver Size 0.045" to 0.054"
Head Dia. 0.306" to 0.322"
Head Height 0.085" to 0.096
Meets/Exceeds B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close