Check Availability
  • FABORY 

    #8-32 Machine Screw, 18-8 (304) Stainless Steel, 1/2" L, 100 PK

  • Item # 2CU67
  • Mfr. Model # U51215.016.0050
#8-32 Machine Screw, 18-8 (304) Stainless Steel, 1/2" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CU67
Mfr. Model # U51215.016.0050
UNSPSC #31161504
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Truss
Head Type Truss
Material 18-8 (304) Stainless Steel
Length 1/2"
Drive Type Slotted
Finish Plain
Dia./Thread Size #8-32
Head Dia. 0.384"-0.364"
Head Height 0.102" to 0.088"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Welcome Sign In