Check Availability
  • FABORY 

    #8-32 Machine Screw, 18-8 (304) Stainless Steel, 1" L, 100 PK

  • Item # 1ZB79
  • Mfr. Model # U51122.016.0100
#8-32 Machine Screw, 18-8 (304) Stainless Steel, 1" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ZB79
Mfr. Model # U51122.016.0100
UNSPSC #31161504
Catalog Page 2097
Shipping Weight 0.56 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 (304) Stainless Steel
Length 1"
Drive Type Phillips
Finish Plain
Dia./Thread Size #8-32
Driver Size #2
Head Dia. 0.322"
Head Height 0.115"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions