Check Availability
  • FABORY 

    #8-32 Machine Screw, Brass, 1/2" L, 7250 PK

  • Item # 127L92
  • Mfr. Model # B48300.016.0050
#8-32 Machine Screw, Brass, 1/2" L, 7250 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 127L92
Mfr. Model # B48300.016.0050
UNSPSC #31161504
Shipping Weight 22.057 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material Brass
Length 1/2"
Drive Type Phillips
Finish Plain
Dia./Thread Size #8-32
Driver Size #2
Head Dia. 10.0mm
Head Angle (Deg.) 82
Meets/Exceeds B18.6.3
Package Quantity 7250
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov