Check Availability
  • FABORY 

    #8-32 Machine Screw, 18-8 (304) Stainless Steel, 1" L, 4000 PK

  • Item # 127C36
  • Mfr. Model # B51140.016.0100
#8-32 Machine Screw, 18-8 (304) Stainless Steel, 1" L, 4000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 127C36
Mfr. Model # B51140.016.0100
UNSPSC #31161504
Shipping Weight 22.223 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Binding
Head Type Binding
Material 18-8 (304) Stainless Steel
Length 1"
Drive Type Slotted
Finish Plain
Dia./Thread Size #8-32
Head Dia. 0.344"
Head Height 0.105"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 4000
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions