Check Availability
  • FABORY 

    #8-32 Machine Screw, 18-8 (304) Stainless Steel, 5/8" L, 6100 PK

  • Item # 126Z76
  • Mfr. Model # B51213.016.0062
#8-32 Machine Screw, 18-8 (304) Stainless Steel, 5/8" L, 6100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 126Z76
Mfr. Model # B51213.016.0062
UNSPSC #31161504
Shipping Weight 22.324 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Round
Head Type Round
Material 18-8 (304) Stainless Steel
Length 5/8"
Drive Type Slotted
Finish Plain
Dia./Thread Size #8-32
Head Dia. 0.309"
Head Height 0.120"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 6100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions