Check Availability
  • FABORY 

    70mm Steel Hex Head Cap Screw, Class 8.8, M16-2.00 Dia/Thread Size, 80 PK

  • Item # 156X07
  • Mfr. Model # L01230.160.0070
70mm Steel Hex Head Cap Screw, Class 8.8, M16-2.00 Dia/Thread Size, 80 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 156X07
Mfr. Model # L01230.160.0070
UNSPSC #31161501
Shipping Weight 23.281 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 8.8
Fastener Finish Zinc Yellow
Dia./Thread Size M16-2.00
Fastener Length 70mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Fully Threaded
Fastener Industry Standards DIN 933
Head Type Standard
Min. Thread Length 70mm
Head Height 10mm
Head Width 24mm
Temp. Range -58 Degrees to 302 Degrees F
Proof Load 580 N/mm2
Tensile Strength 800 N/mm2
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms