Check Availability
  • Cap Screws & Hex Bolts
  • FABORY 

    7/16"-14, Steel Hex Head Cap Screw, Grade 5, 7/8"L, Plain Finish, 400 PK

  • Item # 42GZ74
  • Mfr. Model # B01000.043.0087
7/16"-14, Steel Hex Head Cap Screw, Grade 5, 7/8"L, Plain Finish, 400 PK
Qty
  • Sale Price
    $105.30 / pkg. of 400
    Web Price $117.00
    Offer Ends 11/07/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The thick, hexagonal head design on these steel cap screws is engineered for tightening with a wrench. Use in pretapped holes or with nuts. Grade 5 steel construction offers strength and moderate flexibility, allowing the screws to withstand shear force better than Grade 8 screws.
Show More Close
 

Technical Specifications

Item # 42GZ74
Mfr. Model # B01000.043.0087
UNSPSC #31161501
Shipping Weight 21.96 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 5
Fastener Finish Plain
Dia./Thread Size 7/16"-14
Fastener Length 7/8"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 7/8"
Head Height 9/32"
Head Width 5/8"
Temp. Range -58 Degrees to 302 Degrees F
Proof Load 74,000 to 85,000 psi
Tensile Strength 105,000 to 120,000 psi
Rockwell Hardness C19 to C30
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In