Check Availability
7/8" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 100 PK
  • FABORY 

    7/8" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 100 PK

  • Item # 31JM34
  • Mfr. Model # U26660.013.0087
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 31JM34
Mfr. Model # U26660.013.0087
UNSPSC #31161506
Catalog Page 2104
Shipping Weight 0.33 lbs
Country of Origin Varies *
Item Tapping Sheet Metal Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #6
Length 7/8"
Drive Type Phillips
Driver Size #2
Head Dia. 0.256" to 0.270"
Head Height 0.087" to 0.097"
Application Thread Forming Tapping Screw Type AB
Meets/Exceeds ASME B18.6.3
Package Quantity 100

* This product's country of origin is subject to change

Compliance and Restrictions