Check Availability
  • FABORY 

    7/8"-9 Steel Structural Bolt with Nut, A325 Type 1, A563-C, 4-3/4"L, Plain Finish, 20 PK

  • Item # 166Y40
  • Mfr. Model # B04006.087.0475
7/8"-9 Steel Structural Bolt with Nut, A325 Type 1, A563-C, 4-3/4"L, Plain Finish, 20 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 166Y40
Mfr. Model # B04006.087.0475
UNSPSC #31161614
Shipping Weight 26.61 lbs
Country of Origin Taiwan *
System of Measurement Inch
Item Structural Bolt with Nut
Structural Bolt Type Structural Bolt with Nut
Basic Material Steel
Material Grade A325 Type 1, A563-C
Fastener Finish Plain
Dia./Thread Size 7/8"-9
Fastener Length 4-3/4"
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASTM F3125, ASTM 563
Thread Length 1-1/2"
Fastener Thread Direction Right Hand
Head Dia. 1-7/16"
Head Height 35/64"
Tensile Strength (PSI) 105,000
Rockwell Hardness C25 to C34
Includes Heavy Nut
* This product's country of origin is subject to change

Compliance and Restrictions