Check Availability
  • FABORY 

    7/8"-9 Steel Heavy Hex Bolt, A307B, 2"L, Plain Finish, 5 PK

  • Item # 41JU87
  • Mfr. Model # U04000.087.0200
7/8"-9 Steel Heavy Hex Bolt, A307B, 2"L, Plain Finish, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41JU87
Mfr. Model # U04000.087.0200
UNSPSC #31161620
Shipping Weight 2.66 lbs
Country of Origin Taiwan *
System of Measurement Inch
Item Heavy Hex Bolt
Heavy Hex Bolt Type Heavy Hex Bolt
Head Type - Bolts Hex
Basic Material Steel
Material Grade A307B
Fastener Finish Plain
Dia./Thread Size 7/8"-9
Fastener Length 2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASME B18.2.1
Min. Thread Length 2"
Fastener Thread Style Fully Threaded
Head Height 37/64"
Head Width 1-7/16"
* This product's country of origin is subject to change

Compliance and Restrictions