Check Availability
  • Socket Head Cap Screws
  • FABORY 

    Cylindrical Socket Head Cap Screw, 7/8"-14, Steel, Alloy Steel, Black Oxide, 2" Length, PK 35

  • Item # 42JE40
  • Mfr. Model # B07040.087.0200
Cylindrical Socket Head Cap Screw,  7/8"-14,  Steel,  Alloy Steel,  Black Oxide,  2" Length,  PK 35
Qty
  • Sale Price
    $398.70 / pkg. of 35
    Web Price $443.00
    Offer Ends 11/07/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JE40
Mfr. Model # B07040.087.0200
UNSPSC #31161501
Shipping Weight 20.76 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size 7/8"-14
Length 2"
Fastener Finish Black Oxide
Fastener Thread Type UNF (Fine)
Drive Type Hex Socket
Drive Size 3/4"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 2-1/4"
Head Height 7/8"
Thread Dia. 7/8"
Head Dia. 1-5/16"
Temp. Range -58 Degrees F to 302 Degrees F
Rockwell Hardness C37 to C45
Min. Tensile Strength 170,000 to 180,000 psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In