Check Availability
  • FABORY 

    7/8"-14 x 2-1/2", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 5PK

  • Item # 26KX29
  • Mfr. Model # U07040.087.0250
7/8"-14 x 2-1/2", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 5PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26KX29
Mfr. Model # U07040.087.0250
UNSPSC #31161501
Catalog Page 2113
Shipping Weight 3.4 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size 7/8"-14
Length 2-1/2"
Fastener Finish Black Oxide
Fastener Thread Type UNF (Fine)
Drive Type Hex Socket
Drive Size 3/4"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 2-1/4"
Head Height 7/8"
Thread Dia. 7/8"
Vented Hole Size Not Vented
Head Dia. 1-5/16"
Temp. Range - 58 Degrees F to 302 Degrees F
Rockwell Hardness C37 to C45
Min. Tensile Strength 170,000 psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms