Check Availability
  • FABORY 

    7/16"-14x6 ft., Threaded Rod, Steel, B7, Plain

  • Item # 19NT60
  • Mfr. Model # U22180.043.7200
7/16"-14x6 ft., Threaded Rod, Steel, B7, Plain
Qty
  • Web Price
    $13.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19NT60
Mfr. Model # U22180.043.7200
UNSPSC #31161618
Shipping Weight 2.401 lbs
Country of Origin Taiwan *
Item Threaded Rod
System of Measurement Inch
Basic Material Steel
Material Grade B7
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 7/16"-14
Length 6 ft.
Fastener Thread Type UNC (Coarse)
Temp. Range (F) -58 Degrees to 302 Degrees
Yield Strength (PSI) 95,000
Tensile Strength 115,000 to 125,000 psi
Rockwell Hardness C35
Meets/Exceeds ASME B18.31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms