Check Availability
  • Cap Screws & Hex Bolts
  • FABORY 

    7/16"-14, Steel Hex Head Cap Screw, Grade 2, 2-1/4"L, Zinc Plated Finish, 10 PK

  • Item # 22RY47
  • Mfr. Model # U08210.043.0225
7/16"-14, Steel Hex Head Cap Screw, Grade 2, 2-1/4"L, Zinc Plated Finish, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. Grade 2 steel construction offers strength, magnetic properties, and malleability.
Show More Close
 

Technical Specifications

Item # 22RY47
Mfr. Model # U08210.043.0225
UNSPSC #31161501
Catalog Page 2057
Shipping Weight 1.1 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 2
Fastener Finish Zinc Plated
Dia./Thread Size 7/16"-14
Fastener Length 2-1/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/8"
Head Height 9/32"
Head Width 5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In