Check Availability
  • FABORY 

    #6-32 Machine Screw, Brass, 3/8" L, 100 PK

  • Item # 2EU98
  • Mfr. Model # U48300.013.0037
#6-32 Machine Screw, Brass, 3/8" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2EU98
Mfr. Model # U48300.013.0037
UNSPSC #31161504
Shipping Weight 0.159 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material Brass
Length 3/8"
Drive Type Phillips
Finish Plain
Dia./Thread Size #6-32
Driver Size #2
Head Dia. 0.262"
Head Height 0.083"
Head Angle (Deg.) 82
Meets/Exceeds ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov