Check Availability
  • FABORY 

    #6-32 Machine Screw, 18-8 (304) Stainless Steel, 5/16" L, 100 PK

  • Item # 2CU43
  • Mfr. Model # U51215.013.0031
#6-32 Machine Screw, 18-8 (304) Stainless Steel, 5/16" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CU43
Mfr. Model # U51215.013.0031
UNSPSC #31161504
Shipping Weight 0.19 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Truss
Head Type Truss
Material 18-8 (304) Stainless Steel
Length 5/16"
Drive Type Slotted
Finish Plain
Dia./Thread Size #6-32
Head Dia. 0.321"
Head Height 0.086"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Welcome Sign In