Check Availability
  • FABORY 

    #6-32 Machine Screw, 18-8 (304) Stainless Steel, 2" L, 100 PK

  • Item # 1ZU79
  • Mfr. Model # U51120.013.0200
#6-32 Machine Screw, 18-8 (304) Stainless Steel, 2" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ZU79
Mfr. Model # U51120.013.0200
UNSPSC #31161504
Shipping Weight 0.646 lbs
Country of Origin Varies *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 (304) Stainless Steel
Length 2"
Drive Type Slotted
Finish Plain
Dia./Thread Size #6-32
Head Dia. 0.270"
Head Height 0.082"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close