Check Availability
  • FABORY 

    #6-32 Machine Screw, 18-8 (304) Stainless Steel, 3/4" L, 8700 PK

  • Item # 126Z62
  • Mfr. Model # B51213.013.0075
#6-32 Machine Screw, 18-8 (304) Stainless Steel, 3/4" L, 8700 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 126Z62
Mfr. Model # B51213.013.0075
UNSPSC #31161504
Shipping Weight 22.057 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Round
Head Type Round
Material 18-8 (304) Stainless Steel
Length 3/4"
Drive Type Slotted
Finish Plain
Dia./Thread Size #6-32
Head Dia. 0.260" to 0.240"
Head Height 0.103" to 0.091"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 8700
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions