Check Availability
  • FABORY 

    #6-32 Machine Screw, 18-8 (304) Stainless Steel, 1-1/4" L, 5400 PK

  • Item # 126Y21
  • Mfr. Model # B51300.013.0125
#6-32 Machine Screw, 18-8 (304) Stainless Steel, 1-1/4" L, 5400 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 126Y21
Mfr. Model # B51300.013.0125
UNSPSC #31161504
Shipping Weight 22.143 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material 18-8 (304) Stainless Steel
Length 1-1/4"
Drive Type Phillips
Finish Plain
Dia./Thread Size #6-32
Driver Size #2
Head Dia. 0.262" to 0.238"
Head Height 0.083"
Head Angle (Deg.) 82-80
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 5400
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions