Check Availability
  • FABORY 

    #6-32 Machine Screw, 18-8 (304) Stainless Steel, 3/16" L, 14500 PK

  • Item # 126Y10
  • Mfr. Model # B51300.013.0018
#6-32 Machine Screw, 18-8 (304) Stainless Steel, 3/16" L, 14500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 126Y10
Mfr. Model # B51300.013.0018
UNSPSC #31161504
Shipping Weight 22.057 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material 18-8 (304) Stainless Steel
Length 3/16"
Drive Type Phillips
Finish Plain
Dia./Thread Size #6-32
Driver Size #2
Head Dia. 0.262"
Head Height 0.083"
Head Angle (Deg.) 82
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 14,500
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions