Check Availability
  • FABORY 

    #6-32 Machine Screw, 18-8 (304) Stainless Steel, 7/8" L, 7300 PK

  • Item # 126X40
  • Mfr. Model # B51120.013.0087
#6-32 Machine Screw, 18-8 (304) Stainless Steel, 7/8" L, 7300 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 126X40
Mfr. Model # B51120.013.0087
UNSPSC #31161504
Shipping Weight 22.048 lbs
Country of Origin Varies *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 (304) Stainless Steel
Length 7/8"
Drive Type Slotted
Finish Plain
Dia./Thread Size #6-32
Head Dia. 0.270"
Head Height 0.082"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 7300
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close