Check Availability
  • FABORY 

    5" Steel Hex Head Cap Screw, Grade 2, 5/16"-18 Dia/Thread Size, 175 PK

  • Item # 42JM90
  • Mfr. Model # B08200.031.0500
5" Steel Hex Head Cap Screw, Grade 2, 5/16"-18 Dia/Thread Size, 175 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JM90
Mfr. Model # B08200.031.0500
UNSPSC #31161501
Shipping Weight 20.03 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 2
Fastener Finish Plain
Dia./Thread Size 5/16"-18
Fastener Length 5"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 7/8"
Head Height 13/64"
Head Width 1/2"
Temp. Range -58 Degrees to 302 Degrees F
Proof Load 33,000 to 55,000 psi
Tensile Strength 60,000 to 74,000 psi
Rockwell Hardness B70 to B100
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms