Check Availability
  • FABORY 

    5" Steel Hex Head Cap Screw, Grade 5, 7/16"-14 Dia/Thread Size, 90 PK

  • Item # 42GZ89
  • Mfr. Model # B01000.043.0500
5" Steel Hex Head Cap Screw, Grade 5, 7/16"-14 Dia/Thread Size, 90 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GZ89
Mfr. Model # B01000.043.0500
UNSPSC #31161501
Shipping Weight 20.44 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 5
Fastener Finish Plain
Dia./Thread Size 7/16"-14
Fastener Length 5"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/8"
Head Height 9/32"
Head Width 5/8"
Temp. Range -58 Degrees to 302 Degrees F
Proof Load 74,000 to 85,000 psi
Tensile Strength 105,000 to 120,000 psi
Rockwell Hardness C19 to C30
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms