Check Availability
  • FABORY 

    #12 x 5/8" Zinc-Plated Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type, 100 PK

  • Item # 1MA43
  • Mfr. Model # U26661.021.0062
#12 x 5/8" Zinc-Plated Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1MA43
Mfr. Model # U26661.021.0062
UNSPSC #31161506
Catalog Page 2106
Shipping Weight 0.79 lbs
Country of Origin Taiwan *
Item Tapping Sheet Metal Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #12
Length 5/8"
Drive Type Combination Slotted/Phillips
Driver Size #3
Head Dia. 0.407 to 0.425
Head Height 0.151"
Meets/Exceeds ASME B18.6.3
Package Quantity 100
* This product's country of origin is subject to change

Welcome Sign In