Check Availability
  • FABORY 

    5/8" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 100 PK

  • Item # 1MA16
  • Mfr. Model # U26661.011.0062
5/8" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1MA16
Mfr. Model # U26661.011.0062
UNSPSC #31161506
Catalog Page 2104
Shipping Weight 0.16 lbs
Country of Origin Taiwan *
Item Tapping Sheet Metal Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #4
Length 5/8"
Drive Type Combination Slotted/Phillips
Driver Size #1
Head Dia. 0.205 to 0.219
Head Height 0.080"
Meets/Exceeds ASME B18.6.3
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions